When your load is smaller, the Techstar Mini Starcart may be your best choice. Its smaller size coupled with 4 corner-mounted all-swviel 3" threadguard casters makes for excellent maneuverability. The 3/16" thick body and plated steel undercarriage give it the strength to hold up under tough conditions.
Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 25 in |
| Height | 25 in |
| Inside Length | 31 in |
| Inside Width | 21 in |
| Inside Height | 21 in |
| Weight Capacity | 300 lbs |
Product Details
| Color | Gray |
| Caster Type | 4 Swivel |
| Capacity Bushel | 7 |
| Casters | 3" Corner |
| Capacity | 8 |
| Material | Polyethylene |
| Handle | No |
| Manufacturers Part Number | 110A |
| Base Material | Metal |
| Brand | Techstar |
Warranty
| Warranty | 2 yr |