x

Take 15% off your entire order!

Offer applied at checkout

+

Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

Item #: WBB851387

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $204.95

Quantity

Customers Also Viewed

Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

The fastest growing segment of the HVAC market is the Mini-Split Condenser Units. Quick-Sling has answered the call with a rock-solid, yet flexible Wall Mounted Bracket that can be installed on the outside wall or cement foundation of a house, office complex or commercial building. The Wall Mounted Bracket's platform handles up to an 18" maximum footprint width and up to 27" max footprint attachment length.

  • BRAND Quick-Sling
  • LENGTH INCHES 32-1/2 (82.55 cm)
  • WIDTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 16 (40.64 cm)
  • DIAMETER INCHES 3/4 - 1
  • WEIGHT LBS 16.2 (7.36 kg)
  • ASSEMBLY Required
  • CONSTRUCTION Steel
  • CAPACITY (LBS) 300 (136.36 kg)
  • DESCRIPTION Mini-Split Wall Mounted Bracket
  • APPLICATION Industrial
  • LIMITED WARRANTY YEARS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

Quick-Sling Mini-Split Wall Mounted Bracket QSWB1000 - 32-1/2"L x 22"W

Item #: WBB851387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant