x

Take 15% off your entire order!

Offer applied at checkout

+

Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

Item #: WBB851383

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $235.95

Quantity

Customers Also Viewed

Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

The fastest growing segment of the HVAC market is the Mini-Split Condenser Units. Quick-Sling has answered the call with a rock-solid 12" high fixed stand to meet the challenge of installing an outdoor unit. The "Wide" model will fit with Mini-Split units with a footprint-mounting pattern of between 11" minimum and 16" maximum. The "Wide" model fits easily on a 24" wide plastic or cement pad.

  • BRAND Quick-Sling
  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 20-1/4 (51.44 cm)
  • HEIGHT INCHES 12-1/2 (31.75 cm)
  • DIAMETER INCHES 1 (2.54 cm)
  • WEIGHT LBS 15.5 (7.05 kg)
  • ASSEMBLY Required
  • CONSTRUCTION Steel
  • CAPACITY (LBS) 400 (181.82 kg)
  • DESCRIPTION Mini-Split Stand
  • APPLICATION Industrial
  • LIMITED WARRANTY YEARS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

Quick-Sling Mini-Split Stand QSMS1201 - 36"L x 20-1/4"W x 12-1/2"H

Item #: WBB851383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant