x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Mini Rectangular Temp & Humidity Panel Thermometer, Pmrh120-0-8 - Min Qty 3

Cooper-Atkins® Mini Rectangular Temp & Humidity Panel Thermometer, Pmrh120-0-8 - Min Qty 3

Item #: WBB865787

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $57.95

Quantity

Customers Also Viewed

Cooper-Atkins® Mini Rectangular Temp & Humidity Panel Thermometer, PMRH120-0-8

The PMRH120 allows you to monitor both temperature and humidity at the same time. It features Max/Min and Clear. It is F/C selectable. 30 Second Response Time and Optional Mounting Flange #9302 available.

Features

  • Temperature Range: -12° to 140°F/-24° to 60°C
  • Accuracy: ±2F from -12° to 140°F
  • 20% to 99% RH--

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER PMRH120-0-8
  • DESCRIPTION Mini Rectangular Temp & Humidity Panel Thermometer
  • LENGTH INCHES 2-3/4 (6.99 cm)
  • WIDTH INCHES 1 1/2
  • HEIGHT INCHES 1 (2.54 cm)
  • CONSTRUCTION ABS Plastic/Polycarbonate
  • MINIMUM TEMPERATURE °F -12
  • MAXIMUM TEMPERATURE °F 140
  • MINIMUM TEMPERATURE °C -24
  • MAXIMUM TEMPERATURE °C 60
  • WEIGHT LBS. 0.125 (.06 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • AMBIENT OPERATING TEMP. RANGE 0° to 120°F up to 90 Percent non condensing
  • APPROVALS OR CERTIFICATIONS CE, WEEE, RoHS
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) 1.5V AA, 1 Year
  • INCLUDES 39 Inch Cable Length
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Mini Rectangular Temp & Humidity Panel Thermometer, Pmrh120-0-8 - Min Qty 3

Cooper-Atkins® Mini Rectangular Temp & Humidity Panel Thermometer, Pmrh120-0-8 - Min Qty 3

Item #: WBB865787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant