x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Mini Infrared Thermometer, 470-0-8

Not Intended For Medical Use

Cooper-Atkins® Mini Infrared Thermometer, 470-0-8

Item #: WBB865874

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Customers Also Viewed

Cooper-Atkins® Mini Infrared Thermometer, 470-0-8

Compact and easy to use, the Mini-IR 470 allows you to safely measure surface temperatures of various foods without contact. Just aim, press the button, and read the surface temperature in less than half a second. The pocket-sized design of the Mini-IR 470 allows you the freedom to always carry it with you. It's so compact it easily fits in your pocket, on your key ring or use the lanyard to wear it around your neck. The Mini-IR 470 has memory for maximum/minimum values, is F/C selectable, and has an automatic hold function and a lock function for long-term monitoring.

Features

  • Temperature Range: -27° to 428°F / -33° to 220°C
  • Accuracy: ±3.6°F / ±2.0°C or 2% wherever is greater

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 470-0-8
  • DESCRIPTION Mini Infrared Thermometer
  • LENGTH INCHES 1-7/8 (4.76 cm)
  • WIDTH INCHES 3/4 (1.91 cm)
  • HEIGHT INCHES 2 11/16
  • CONSTRUCTION Plastic
  • MINIMUM TEMPERATURE °F -27
  • MAXIMUM TEMPERATURE °F 428
  • MINIMUM TEMPERATURE °C -33
  • MAXIMUM TEMPERATURE °C 220
  • WEIGHT LBS. 0.0625 (.03 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service/HVAC/R
  • AMBIENT OPERATING TEMP. RANGE 32° to 120°F / 0° to 50°C
  • APPROVALS OR CERTIFICATIONS CE, ROHS, WEEE
  • POWER/BATTERY TYPE & LIFE(HOURS) 1 Button Cell CR2032, 40 Hours
  • INCLUDES 1:1 Distance to Spot Ratio And Lanyard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Mini Infrared Thermometer, 470-0-8

Cooper-Atkins® Mini Infrared Thermometer, 470-0-8

Item #: WBB865874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant