Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Corded Drills & Drivers

Available in numerous RPM ranges, voltage, and amperage ratings, Corded Drills and Drivers allow construction workers and maintenance employees to complete a variety of building, maintenance, & repair tasks. The corded design provides constant, consistent, & uninterrupted power throughout the job, and the range of chuck size options allows the use of different sized drill bits and attachment shank diameters.
2 Results

Makita® Corded Drills & Drivers

Makita® Corded Drills & Drivers
Featuring a corded design to ensure consistent, reliable power, Makita® Corded Drills and Drivers allow construction workers, woodworkers, and repair technicians to efficiently drill holes and drive fasteners in wood, plastic, and other materials. They come in a variety of chuck sizes and speed ratings to handle various applications.
CompareImageChuck SizeSpeedVoltageAmperageModel #Price
Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light
3/8 in
2400 ft/min
110 V
4 A
WBB246913$505.00

DeWalt® Corded Drills & Drivers

DeWalt® Corded Drills & Drivers
Suitable for drilling holes and driving fasteners in wood, plastic, and other materials, DeWALT Corded Drills and Drivers are offered in a selection of chuck sizes and speed ratings to allow contractors, tradespeople, and repair technicians to efficiently complete a variety of tasks. The corded design provides consistent and reliable power while working.