x

Take 15% off your entire order!

Offer applied at checkout

Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Item #: WB602198

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$366.61 up to 23% OFF

Price: $280.95

Quantity

Customers Also Viewed

Milwaukee® 2494-22 M12™ Cordless Lithium-Ion 2-Tool Combo Kit

The 2494-22 M12™ Cordless LITHIUM-ION 2-Tool Combo Kit includes the 3/8" Drill Driver and the 1/4" Hex Impact Driver (2450-20). The innovative M12™ cordless LITHIUM-ION system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM™, the M12™ cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Features:
  • M12™ 3/8" Drill Driver delivers best-in-class 275 in-lbs. of peak torque, 0-400 / 0-1,500 RPM at just 2.6 lbs
  • M12™ 1/4" Hex Impact Driver delivers best-in-class 850 in-lbs. of torque at only 2.3 lbs. and 0-2000 RPM for fast driving
Includes:
  • 2410-20 M12™ 3/8" Drill Driver
  • 2450-20 M12™ 1/4" Hex Impact Driver
  • (2) 48-11-2401 M12™ REDLITHIUM™ Batteries
  • 48-59-2401 M12™ 30-Minute Charger
  • Contractor Bag

  • NO OF BATTERIES INCLUDED 2
  • POWER SOURCE M12™ Lithium-Ion Battery
  • BRAND Milwaukee
  • PACKAGE QUANTITY 2
  • INCLUDES Drill, Impact Driver, (2) Batteries, Charger, Bag
  • VOLTAGE 12V
  • MANUFACTURERS PART NUMBER 2494-22
  • DESCRIPTION 2-Tool Combo Kit
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Augusto Aguirre

    Date: July 06, 2014

    compra de producto
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Item #: WB602198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant