Milton s-716 M Style Industrial Coupler 1/4" MNPT
1/4" MNPT M style coupler with Buna-N seal. 1/4" Basic flow size with air flow capacity of 40 standard cubic feet per minute. Both the body and sleeve are made of brass.
Milton s-716 M Style Industrial Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.06 in |
| Width | 0.94 in |
| Height | 0.94 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Industrial 1/4" body |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | M-Style |
| Made in the USA | Yes |
| Material | Brass |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-716 |
| Brand | Milton |