Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



REED Instruments

Model # :WBC0063417

MPN #: K5090

REED Instruments Milli-Ohmmeter, 110V

Product Description
High accuracy, high resolution Milliohm Meter for field use.

Features:
  • 4 terminal input for high accuracy of low resistance
  • LCD display
  • Zero adjustment dial
  • Built-in overload protection
  • 4-wire with 2 Kelvin clips included
Included:
  • Milli-Ohmmeter, 110V
  • 4-wire with 2 Kelvin Clips
  • Protective Case
  • Power Cord
  • Shoulder Strap


PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberK5090
TypeMilli-Ohmmeter
Package Quantity1
BrandREED Instruments