SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Miller MightyLite™ Self-Retracting Lifelines, RL20P-Z7/20FT

Miller MightyLite™ Self-Retracting Lifelines, RL20P-Z7/20FT

Item #: WBB312965

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,331.54 up to 12% OFF

Price: $1,174.00

Quantity

Customers Also Viewed

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

Miller Scorpion™ Personal Fall Limiters, PFL-4-Z7/9FT

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

TurboLite™ Personal Fall Limiters, MILLER BY HONEYWELL MFL-11-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller Titan ReadyRoofer® Fall Protection System, BRFK50-Z7/50FT

Miller Titan ReadyRoofer® Fall Protection System, BRFK50-Z7/50FT

Mightylite™ Self-Retracting Lifelines
  • Durable and dependable, corrosion-resistant stainless steel and aluminum housing
  • No annual factory recertification required (except in Canada) - lowers cost of ownership and increases productivity
  • Ideal for hard-to-mount locations
  • Corrosion-resistant stainless steel and aluminum components extend service life
  • Rated to 310 lbs. (140.6 kg)
  • Carabiner and Tagline included

Weights & Dimensions

  • Hook Opening 3/4 IN
  • Length 20 FT (6.1 m)
  • Weight Capacity 310 LBS (140.91 kg)
  • Strap Width 1 IN (2.54 cm)
  • Weight 11 lb LBS

Product Details

  • Cable Material Polyester Webbing
  • Description MightyLite™ Self-Retracting Lifelines
  • Number of Legs 1
  • Connection Style Swivel Connector/Locking Snap
  • Brand Miller
  • Material Stainless Steel, Aluminum
  • Manufacturers Part Number RL20P-Z7/20FT
  • Color Family Silver
  • Unit Connector Tagline
  • Respirator Connection Type Swivel Connector/Locking Snap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller MightyLite™ Self-Retracting Lifelines, RL20P-Z7/20FT

Miller MightyLite™ Self-Retracting Lifelines, RL20P-Z7/20FT

Item #: WBB312965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant