Carry items in style with METRO Deep-Ledge Utility Carts. The bright color also makes it easy to code carts based on departments. The deep-ledge cart features a 2-3/4"D ledge that surrounds each shelf, ensuring safe transport of your merchandise or tools. Designed to move a variety of items around the factory or office, the cart with sunken top is a great fit in any business. The corrosion-resistant construction of the utility cart with depth features chrome posts with injection-molded polyethylene shelves. Surfaces are smooth and easy to clean, and the 4" rubber non-marking casters can all swivel.
Metro® myCart Utility Cart w/2 Shelves, 300 lb. Capacity, 32"L x 21-1/2"W x 41"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$539.00was $595.00
Save $56.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 21-1/2 in |
| Height | 41 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 20 in |
| Shelf Size | 32 x 21-1/2 |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 2 |
| Material | Plastic |
| Manufacturers Part Number | BC2030-2DG |
| Brand | Metro |