x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Standard Clamping Couplings w/Keyway, 30mm, Stainless Steel

Metric Two-Piece Standard Clamping Couplings w/Keyway, 30mm, Stainless Steel

Item #: WBB282304

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $363.95

Quantity

Customers Also Viewed

Metric Two-Piece Industry Standard Clamping Couplings w/Keyway 2MISCC-Series, Climax Metal, 30mm bore, 53mm outside diameter.

Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling w/Keyway - Metric
  • CONSTRUCTION Stainless Steel
  • UPC 044861961933
  • BORE SIZE 30mm
  • MANUFACTURERS PART NUMBER 2MISCC-30-30SKW
  • OUTSIDE DIAMETER MILLIMETERS 30
  • WEIGHT LBS. 2.2250 (1.01 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric One-Piece Standard Clamping Couplings w/Keyway, 30mm, Stainless Steel

Item #: B282673

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$319.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Standard Clamping Couplings w/Keyway, 30mm, Stainless Steel

Metric Two-Piece Standard Clamping Couplings w/Keyway, 30mm, Stainless Steel

Item #: WBB282304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant