x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Standard Clamping Couplings w/Keyway, 10mm, Black Oxide Steel

Metric Two-Piece Standard Clamping Couplings w/Keyway, 10mm, Black Oxide Steel

Item #: WBB282140

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

Metric Two-Piece Industry Standard Clamping Couplings w/Keyway 2MISCC-Series, Climax Metal, 10mm bore, 29mm outside diameter.

Black Oxide Steel Metric Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling w/Keyway - Metric
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861961858
  • BORE SIZE 10mm
  • MANUFACTURERS PART NUMBER 2MISCC-10-10-KW
  • OUTSIDE DIAMETER MILLIMETERS 10
  • WEIGHT LBS. 0.3125 (.14 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric One-Piece Standard Clamping Couplings w/Keyway, 10mm, Black Oxide Steel

Item #: B282849

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Standard Clamping Couplings w/Keyway, 10mm, Black Oxide Steel

Metric Two-Piece Standard Clamping Couplings w/Keyway, 10mm, Black Oxide Steel

Item #: WBB282140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant