Metric Two-Piece Industry Standard Clamping Couplings 2MISCC-Series, Climax Metal, 20mm bore, 42mm outside diameter.
Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Metric Two-Piece Industry Standard Clamping Couplings, 20mm, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 20 mm |
| Bore Size | 20mm |
Product Details
| Material | Stainless Steel |
| Description | Two-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | 2MISCC-20-20-S |
| Brand | Climax Metal |