x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Industry Standard Clamping Couplings, 20mm, Black Oxide Steel

Metric Two-Piece Industry Standard Clamping Couplings, 20mm, Black Oxide Steel

Item #: WBB282558

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Customers Also Viewed

Metric Two-Piece Industry Standard Clamping Couplings 2MISCC-Series, Climax Metal, 20mm bore, 42mm outside diameter.

Black Oxide Steel Metric Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling - Metric
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861062029
  • BORE SIZE 20mm
  • MANUFACTURERS PART NUMBER 2MISCC-20-20
  • OUTSIDE DIAMETER MILLIMETERS 20
  • WEIGHT LBS. 1.1000 (.5 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Two-Piece Standard Clamping Couplings w/Keyway, 20mm, Black Oxide Steel

Item #: B282559

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$113.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Industry Standard Clamping Couplings, 20mm, Black Oxide Steel

Metric Two-Piece Industry Standard Clamping Couplings, 20mm, Black Oxide Steel

Item #: WBB282558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant