Metric Two-Piece Industry Standard Clamping Couplings 2MISCC-Series, Climax Metal, 12mm bore, 29mm outside diameter.
Black Oxide Steel Metric Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Metric Two-Piece Industry Standard Clamping Couplings, 12mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Diameter | 12 mm |
| Bore Size | 12mm |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | 2MISCC-12-12 |
| Brand | Climax Metal |