x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Industry Standard Clamping Couplings, 9mm, Stainless Steel

Metric Two-Piece Industry Standard Clamping Couplings, 9mm, Stainless Steel

Item #: WBB282138

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Customers Also Viewed

Metric Two-Piece Industry Standard Clamping Couplings 2MISCC-Series, Climax Metal, 9mm bore, 24mm outside diameter.

Stainless Steel Metric Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling - Metric
  • CONSTRUCTION Stainless Steel
  • UPC 044861043639
  • BORE SIZE 9mm
  • MANUFACTURERS PART NUMBER 2MISCC-09-09-S
  • OUTSIDE DIAMETER MILLIMETERS 9
  • WEIGHT LBS. 0.1688 (.08 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric One-Piece Industry Standard Clamping Couplings, 9mm, Stainless Steel

Item #: B282847

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Industry Standard Clamping Couplings, 9mm, Stainless Steel

Metric Two-Piece Industry Standard Clamping Couplings, 9mm, Stainless Steel

Item #: WBB282138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant