x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Clamping Collar, 50 mm Bore, GM2C-50-SS

Metric Two-Piece Clamping Collar, 50 mm Bore, GM2C-50-SS

Item #: WBB263708

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $102.95

Quantity

Customers Also Viewed

Metric Two-Piece Clamping Collar, 50 mm bore, 78 mm outside diameter.

Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar - Metric
  • WEIGHT OZ 13.5
  • CONSTRUCTION Stainless Steel
  • BORE SIZE 50mm
  • CLAMP SCREW M 8 x 25
  • WIDTH MILLIMETERS 19
  • MANUFACTURERS PART NUMBER GM2C-50-SS
  • OUTSIDE DIAMETER MILLIMETERS 50
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Clamping Collar, 50 mm Bore, GM2C-50-SS

Metric Two-Piece Clamping Collar, 50 mm Bore, GM2C-50-SS

Item #: WBB263708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant