x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Clamping Collar, 40 mm Bore, GM2C-40-B

Metric Two-Piece Clamping Collar, 40 mm Bore, GM2C-40-B

Item #: WBB263321

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Customers Also Viewed

Metric Two-Piece Clamping Collar, 40 mm bore, 60 mm outside diameter.

Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar - Metric
  • WEIGHT OZ 5.7
  • CONSTRUCTION Black Oxide Steel
  • BORE SIZE 40mm
  • CLAMP SCREW M 6 x 16
  • WIDTH MILLIMETERS 15
  • MANUFACTURERS PART NUMBER GM2C-40-B
  • OUTSIDE DIAMETER MILLIMETERS 40
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Clamping Collar, 40 mm Bore, GM2C-40-B

Metric Two-Piece Clamping Collar, 40 mm Bore, GM2C-40-B

Item #: WBB263321

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant