
Price: $28.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Metric Two-Piece Clamping Collar M2C-Series, Climax Metal, 17mm bore, 1-1/2" outside diameter.
Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar - Metric
- CONSTRUCTION Stainless Steel
- UPC 044861435243
- BORE SIZE 17mm
- MANUFACTURERS PART NUMBER M2C-17-S
- OUTSIDE DIAMETER MILLIMETERS 17
- BRAND Climax Metal
- WEIGHT LBS. 0.1625 (.07 kg)
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Metric One-Piece Clamping Collar, 17mm, Stainless Steel
Item #: B283719
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$20.50

Metric Two-Piece Clamping Collar, 17mm, Stainless Steel
$28.95
- Product Information
- Customer Review
- Product Q&A