x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Clamping Collar, 16mm, Black Oxide Steel

Metric Two-Piece Clamping Collar, 16mm, Black Oxide Steel

Item #: WBB282705

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Quantity

Customers Also Viewed

Metric Two-Piece Clamping Collar M2C-Series, Climax Metal, 16mm bore, 1-3/8" outside diameter.

Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar - Metric
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861620168
  • BORE SIZE 16mm
  • MANUFACTURERS PART NUMBER M2C-16
  • OUTSIDE DIAMETER MILLIMETERS 16
  • WEIGHT LBS. 0.1406 (.06 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Two-Piece Clamping Collar, 9mm, Black Oxide Steel

Item #: B283074

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Clamping Collar, 16mm, Black Oxide Steel

Metric Two-Piece Clamping Collar, 16mm, Black Oxide Steel

Item #: WBB282705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant