x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Clamping Collar, 13mm, Stainless Steel

Metric Two-Piece Clamping Collar, 13mm, Stainless Steel

Item #: WBB282683

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Quantity

Customers Also Viewed

Metric Two-Piece Clamping Collar M2C-Series, Climax Metal, 13mm bore, 1-1/4" outside diameter.

Stainless Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar - Metric
  • CONSTRUCTION Stainless Steel
  • UPC 044861435205
  • BORE SIZE 13mm
  • MANUFACTURERS PART NUMBER M2C-13-S
  • OUTSIDE DIAMETER MILLIMETERS 13
  • WEIGHT LBS. 0.0938 (.04 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric One-Piece Clamping Collar, 13mm, Stainless Steel

Item #: B283675

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Clamping Collar, 13mm, Stainless Steel

Metric Two-Piece Clamping Collar, 13mm, Stainless Steel

Item #: WBB282683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant