Metric Two-Piece Clamping Collar M2C-Series, Climax Metal, 9mm bore, 1" outside diameter.
Black Oxide Plated Steel Metric Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Metric Two-Piece Clamping Collar, 9mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.50
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Diameter | 9 mm |
| Bore Size | 9mm |
Product Details
| Material | Black Oxide Steel |
| Description | Two-Piece Clamping Collar - Metric |
| Manufacturers Part Number | M2C-09 |
| Brand | Climax Metal |