x

Take 15% off your entire order!

Offer applied at checkout

Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Item #: WBB984838

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$151.10 up to 8% OFF

Price: $138.95

Quantity

Customers Also Viewed

Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Stainless Steel Metric Set Screw Coupling. Traditional cost effective Rigid coupling design. Provides torque transmission & alignment.

  • DESCRIPTION Set Screw Coupling - Metric
  • WEIGHT OZ 32
  • CONSTRUCTION Steel
  • BORE SIZE 25mm
  • LENGTH INCHES 76 (193.04 cm)
  • SET SCREW M8 x 8
  • SERIES MRC4H
  • MANUFACTURERS PART NUMBER MRC-25-S-4H@90
  • OUTSIDE DIAMETER MILLIMETERS 50
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Climax Metal, Metric Set Screw Coupling, MRC-25-S-4H@90, Steel, 25mm

Item #: WBB984838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant