Metric Set Screw Collar MC-Series, Climax Metal, 40mm bore, 2-3/8" outside diameter.
Stainless Steel Metric Set Screw Collar. Traditional cost effective collar design.
Metric Set Screw Collar, 40mm, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Diameter | 40 mm |
| Bore Size | 40mm |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | MC-40-S |
| Brand | Climax Metal |