x

Take 15% off your entire order!

Offer applied at checkout

Metric Set Screw Collar, 20mm, Black Oxide teel

Metric Set Screw Collar, 20mm, Black Oxide teel

Item #: WBB282668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $5.50

Quantity

Customers Also Viewed

Metric Set Screw Collar MC-Series, Climax Metal, 20mm bore, 1-1/4" outside diameter.

Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar - Metric
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861600207
  • BORE SIZE 20mm
  • MANUFACTURERS PART NUMBER MC-20
  • OUTSIDE DIAMETER MILLIMETERS 20
  • WEIGHT LBS. 0.1063 (.05 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Set Screw Collar, 12mm, Black Oxide teel

Item #: B283056

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$3.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Set Screw Collar, 20mm, Black Oxide teel

Metric Set Screw Collar, 20mm, Black Oxide teel

Item #: WBB282668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant