x

Take 15% off your entire order!

Offer applied at checkout

Metric Set Screw Collar, 14mm, Stainless Steel

Metric Set Screw Collar, 14mm, Stainless Steel

Item #: WBB282660

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13.00

Quantity

Customers Also Viewed

Metric Set Screw Collar MC-Series, Climax Metal, 14mm bore, 1" outside diameter.

Stainless Steel Metric Set Screw Collar. Traditional cost effective collar design.

  • DESCRIPTION Set Screw Collar - Metric
  • CONSTRUCTION Stainless Steel
  • UPC 044861601402
  • BORE SIZE 14mm
  • MANUFACTURERS PART NUMBER MC-14-S
  • OUTSIDE DIAMETER MILLIMETERS 14
  • WEIGHT LBS. 0.0625 (.03 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Set Screw Collar, 12mm, Stainless Steel

Item #: B283076

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Set Screw Collar, 14mm, Stainless Steel

Metric Set Screw Collar, 14mm, Stainless Steel

Item #: WBB282660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant