Metric Set Screw Collar MC-Series, Climax Metal, 10mm bore, 7/8" outside diameter.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
Metric Set Screw Collar, 10mm, Black Oxide teel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Diameter | 10 mm |
| Bore Size | 10mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | MC-10 |
| Brand | Climax Metal |