Metric Set Screw Collar MC-Series, Climax Metal, 8mm bore, 5/8" outside diameter.
Black Oxide Plated Steel Metric Set Screw Collar. Traditional cost effective collar design.
Metric Set Screw Collar, 8mm, Black Oxide teel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Diameter | 8 mm |
| Bore Size | 8mm |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar - Metric |
| Manufacturers Part Number | MC-08 |
| Brand | Climax Metal |