Metric One-Piece Industry Standard Clamping Couplings w/Keyway MISCC-Series, Climax Metal, 10mm bore, 29mm outside diameter.
Black Oxide Steel Metric One-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
Metric One-Piece Standard Clamping Couplings w/Keyway, 10mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Diameter | 10 mm |
| Bore Size | 10mm |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | MISCC-10-10-KW |
| Brand | Climax Metal |