Metric One-Piece Industry Standard Clamping Couplings MISCC-Series, Climax Metal, 16mm bore, 34mm outside diameter.
Black Oxide Steel Metric One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Metric One-Piece Industry Standard Clamping Couplings, 16mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Diameter | 16 mm |
| Bore Size | 16mm |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | MISCC-16-16 |
| Brand | Climax Metal |