Metric One-Piece Industry Standard Clamping Couplings MISCC-Series, Climax Metal, 15mm bore, 34mm outside diameter.
Stainless Steel Metric One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Metric One-Piece Industry Standard Clamping Couplings, 15mm, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Diameter | 15 mm |
| Bore Size | 15mm |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | MISCC-15-15-S |
| Brand | Climax Metal |