Metric One-Piece Industry Standard Clamping Couplings MISCC-Series, Climax Metal, 6mm bore, 18mm outside diameter.
Black Oxide Steel Metric One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
Metric One-Piece Industry Standard Clamping Couplings, 6mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Diameter | 6 mm |
| Bore Size | 6mm |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling - Metric |
| Manufacturers Part Number | MISCC-06-06 |
| Brand | Climax Metal |