Metric One-Piece Clamping Collar M1C-Series, Climax Metal, 4mm bore, 11/16" outside diameter.
Black Oxide Steel Metric One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Metric One-Piece Clamping Collar, 4mm, Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.80
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Diameter | 17.4625 mm |
| Bore Size | 4mm |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar - Metric |
| Manufacturers Part Number | M1C-04 |
| Brand | Climax Metal |