Keyless Rigid Coupling with high torque and overhung load capacity.
Climax Metal, Metric Keyless Rigid Coupling, C600M-35, C600 Series, Steel, 35mm Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Locking Screw Size | M6 X 42 |
| Shaft Length | 35mm in |
| MT | 982 lbs |
| Dimension L | 1.654 in |
| Dimension D1 | 1.496 in |
| Dimension D | 35 in |
| Locking Screws MA | 9 lb-ft |
Product Details
| Series | C600 |
| Number of Locking Screws | 8 |
| Material | Steel |
| Description | Keyless Rigid Coupling - Metric |
| Manufacturers Part Number | C600M-35 |
| Brand | Climax Metal |