Mechanics Length Drills
Size
Finish
Length
Brand
Material
Price
Cle-Line 1875R Series 29PC HSS Black/Gold Bit Barrel° Mechanics Length Drill Set 1/16-1/2x1/64
Cle-Line 1875R 5/32 HSS H.D.Black & Gold 135 Split Point 3-Flatted shank Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
5/32"
Length
2-3/4 in
Flute Length
1-11/16 in
Triumph Twist Drill Style T1M HSS Mechanics Length Drill Black & Bronze Oxide 17/64" 12 Pack - Pkg Qty 12
Fractional Diameter
17/64"
Length
3-5/8 in
Flute Length
2-1/8 in
Cle-Line 1875R 3/8 HSS H.D.Black & Gold 135 Split Point 3-Flatted shank Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
3/8"
Length
4-1/4 in
Flute Length
2-11/16 in
Cle-Line 1880 3/16 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
3/16"
Length
3 in
Flute Length
1-7/8 in
Cle-Line 1880 1/4-E Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
1/4"
Length
3-1/2 in
Flute Length
2 in
Cle-Line 1880 1/2 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
1/2"
Length
5 in
Flute Length
3-3/8 in
Cle-Line 1880 19/64 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
19/64"
Length
3-7/8 in
Flute Length
2-3/8 in
Cle-Line 1880 7/16 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
7/16"
Length
4-1/2 in
Flute Length
2-15/16 in
Cle-Line 1880 7/64 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
7/64"
Length
2-3/8 in
Flute Length
1 in
Cle-Line 1880 5/32 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
5/32"
Length
2-3/4 in
Flute Length
1-11/16 in
Cle-Line 1880 3/8 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
3/8"
Length
4-1/4 in
Flute Length
2-11/16 in
Cle-Line 1875R 17/64 HSS H.D.Black & Gold 135 Split Point 3-Flatted shank Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
17/64"
Length
3-5/8 in
Flute Length
2-1/8 in
Triumph Twist Drill Style T1M HSS Mechanics Length Drill Black & Bronze Oxide 1/16" - Pkg Qty 12
Fractional Diameter
1/16"
Length
1-7/8 in
Flute Length
7/8 in
Cle-Line 1880 9/32 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
9/32"
Length
3-3/4 in
Flute Length
2-1/4 in
Cle-Line 1880 5/64 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
5/64"
Length
2 in
Flute Length
1 in
Cle-Line 1880 1/8 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
1/8"
Length
2-1/2 in
Flute Length
1-7/16 in
Cle-Line 1875R 3/32 HSS H.D.Black & Gold 135 Split Point 3-Flatted shank Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
3/32"
Length
2-1/4 in
Flute Length
1-1/4 in