Jobber Length Drills
Finish
Type
Length
Brand
Material
Price
Milwaukee® 48-89-2824 1/8" Thunderbolt® Black Oxide Drill Bit - Bulk - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Length
1-5/8 in
Cle-Line 1899 5/16 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 6
Drill Point Angle
118 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Cle-Line 1801 3/8 HSS Heavy-Duty Steam Oxide 135 Split Point Jobber Length Drill - Pkg Qty 6
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Chicago-Latrobe 150ASP #61 HSS Heavy-Duty Steam Oxide 135 Point Point Jobber Length Drill - Pkg Qty 12
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Spiral
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black Oxide
Flute Type
Quick Cut
Cle-Line 1878 1/2 HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 6
Drill Point Angle
135 Degrees
Material
HSS
Finish
Black & Gold Oxide
Flute Type
Spiral