Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triumph Twist Drill Style T12HH HSS Aircraft Extension Drill Black Oxide 1/2" Package of 3 - Pkg Qty 3
See all 34 items in product family

Triumph Twist Drill Style T12HH HSS Aircraft Extension Drill Black Oxide 1/2" Package of 3 - Pkg Qty 3

Item #: WBB1423522

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 3

Price: $101.85
Product Information
Customer Review
Product Q&A
Triumph Twist Drill Style T12HH HSS Aircraft Extension Drill Black Oxide 1/2" Package of 3

Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.

Product Specifications

    • BRANDTriumph Twist Drill
    • DRILL STYLEAircraft Extension
    • FRACTIONAL DIAMETER1/2"
    • OVERALL LENGTH (OAL)12"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE STYLEStandard
    • FLUTE LENGTH4-1/2"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • SERIEST12HH
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.5000"
    • OVERALL LENGTH INCHES (OAL)12" (30.48 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.