Economical system allows you to rearrange shelves and add components without dismantling the entire unit. Components include: double-formed 1-1/2 x2x-1/8", 16-gauge steel T-style posts, 12-gauge steel braces, cold-rolled furniture grade steel shelves, and 12-gauge steel cadmium plated shelf clips. Shelves are double-formed on all sides. Ships unassembled.
Metalware Premium Boltless Shelving - 48x18x76" - Starter Units
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$389.95was $432.95
Save $43.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 76 in |
| Thickness | 12-16 in |
Product Details
| Assembly Required | Unassembled |
| Shelf Type | Shelf Clips |
| Shelf Capacity | 575 lbs |
| Number of Shelves | 5 |
| Material | Steel |
| Description | Boltless Shelving |
| Manufacturers Part Number | M1090 |
| Unit Type | Starter Unit |
| Brand | Metalware |