
$2.65 ea.
Price: $66.25 / Pkg of 25
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
DeWalt DW8425 Metal & Stainless Cutting Wheel Type 27 5" DIA. 2 Aluminum Oxide
Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.
Ideal for cutting in ferrous and stainless steel metals, DEWALT Type 27 HP Metal Cutting Wheels are crafted with aluminum oxide grain for fast, aggressive cutting and extended life. A proprietary material mix ensures long wheel life.
Product Details
- Tool Compatibility Angle Grinders
- Abrasive Material Aluminum Oxide
- For Use With Metal & Stainless Cutting
- Grade Medium
- Grit 60
- UPC 028877321813
- Package Quantity 25
- Brand DeWalt
- Series HP
- Performance Type High
- Max RPM 12200 RPM
- Manufacturers Part Number DW8425
- Wheel Type Type 27
Weights & Dimensions
- Center Hole Diameter 7/8 IN
- Diameter 5 IN (12.7 cm)
- Thickness .045 IN (.11 cm)
Customer Review
Product Q & A
There are no questions for this product.

DeWalt DW8425 Metal & Stainless Cutting Wheel Type 27 5" DIA. 2 60 Grit Aluminum Oxide - Pkg Qty 25
$2.65
- Product Information
- Customer Review
- Product Q&A
- Accessories