x

Take 15% off your entire order!

Offer applied at checkout

+

DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick  Aluminum Oxide - Pkg Qty 25

DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick Aluminum Oxide - Pkg Qty 25

Item #: WBB1037202

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.31 ea.

Price: $57.75 / Pkg of 25

Quantity

DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick Aluminum Oxide

Crafted for fast cutting and long life, DEWALT Type 1 HP Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cuts and a proprietary material mix for extended wheel life. Aluminum oxide grain delivers aggressive cutting action. 2 full sheets of fiberglass offer durability and safety.

  • BRAND DeWalt
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 60
  • GRADE Medium
  • DIAMETER INCHES 4-1/2 (11.43 cm)
  • CENTER HOLE DIAMETER INCHES 7/8 (2.22 cm)
  • MAXIMUM RPM 13300
  • WHEEL TYPE Type 1
  • SERIES HP
  • UPC 028877321608
  • APPLICATION Metal & Stainless Cutting
  • TOOL COMPATIBILITY Angle Grinders
  • THICKNESS INCHES FRACTIONS 1/16 (.16 cm)
  • MANUFACTURERS PART NUMBER DW8062
  • THICKNESS INCHES DECIMALS .045 (.11 cm)
  • PACKAGE QUANTITY 25
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Frank

    Date: April 23, 2019

    GREAT
    Your review:
    Works very well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick  Aluminum Oxide - Pkg Qty 25

DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick Aluminum Oxide - Pkg Qty 25

Item #: WBB1037202

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick  Aluminum Oxide - Pkg Qty 25
    DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick  Aluminum Oxide - Pkg Qty 25
    DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick  Aluminum Oxide - Pkg Qty 25
    DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick  Aluminum Oxide - Pkg Qty 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant