Clip Strip ceiling display systems utilize ceiling space as an optimal display area. For use with various ceiling connectors, Great for linking signs together, Bright-plated steel finish, Heavy Duty: 1 3/4" L x .135" dia.
Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.74 Sold in packages of 100 / $0.38 ea
5
5
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1/8 in |
| Diameter | 0.135 in |
Product Details
| Material | Steel |
| Package Quantity | 100 |
| Description | Metal "S" Hooks |
| Color | Silver |
| Manufacturers Part Number | SH-125 |
| Brand | Clip Strip Corp. |