DeWalt DW4999 Metal Grinding Wheel Type 27 7" DIA. Aluminum Oxide
Crafted from high-performance aluminum oxide grain for durability and optimal material removal, DEWALT Type 27 HP Metal Grinding Wheels grind and shape a variety of metals and non-ferrous materials. High grain concentration for aggressive grinding action and smooth-running wheels.
DeWalt® DW4999 Metal Grinding Wheel Type 27 7" DIA. 24 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Thickness | .25 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8700 rpm |
| Series | General Purpose |
| For Use With | Metal Grinding |
| Wheel Type | Type 27 |
| Grit | 24 |
| Tool Compatibility | Angle Grinders |
| Performance Type | High |
| Package Quantity | 10 |
| Manufacturers Part Number | DW4999 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | DeWalt |