Built for quick, clean cuts, DEWALT Type 1 Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cutting and 2 full sheets of fiberglass for added durability and safety. A soft aluminum oxide grain expedites cutting.
DeWalt® DWA8054 Metal Cutting Wheel - 7" DIA.- .045" Thick Aluminum Oxide - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$147.50 Sold in packages of 25 / $5.90 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8700 rpm |
| Series | General Purpose |
| For Use With | Metal Cutting |
| Wheel Type | Type 1 |
| Grit | - |
| Tool Compatibility | Angle Grinders |
| Package Quantity | 25 |
| Manufacturers Part Number | DWA8054 |
| Abrasive Material | Aluminum Oxide |
| Brand | DeWalt |