
$2.59 ea.
Price: $64.75 / Pkg of 25
Product Information
Customer Review
Product Q&A
Accessories
DeWalt DWA4531 Metal Cutting Wheel Type 27 4-1/2" DIA. Aluminum Oxide
Built for quick, clean cuts, DEWALT Type 1 Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cutting and 2 full sheets of fiberglass for added durability and safety. A soft aluminum oxide grain expedites cutting.
Built for quick, clean cuts, DEWALT Type 1 Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cutting and 2 full sheets of fiberglass for added durability and safety. A soft aluminum oxide grain expedites cutting.
Product Details
- Tool Compatibility Angle Grinders
- Abrasive Material Aluminum Oxide
- For Use With Metal Cutting
- Grit 24
- UPC 885911266574
- Grade Extra Coarse
- Brand DeWalt
- Package Quantity 25
- Series General Purpose
- Max RPM 13300 RPM
- Manufacturers Part Number DWA4531
- Wheel Type Type 27
Weights & Dimensions
- Center Hole Diameter 7/8 IN
- Diameter 4-1/2 IN (11.43 cm)
- Thickness .045 IN (.11 cm)
Customer Review
Product Q & A
There are no questions for this product.

DeWalt DWA4531 Metal Cutting Wheel Type 27 4-1/2" DIA. 24 Grit Aluminum Oxide - Pkg Qty 25
$2.59
- Product Information
- Customer Review
- Product Q&A
- Accessories