Sanders
Ships From Canada
Availability
Phase
Voltage
Type
Brand
Color
Price
Amperage
11 A
Voltage
18 V
Amperage
18V (Battery) A
Amperage
2.4 A
Voltage
18 V
Amperage
18V (Battery) A
DeWALT® DCW210B 20V MAX Cordless 8,000-12,000RPM Variable Speed 5" Orbital Sander (Bare Tool)
Voltage
20 V
Voltage
120V AC V
Amperage
2.5 A
Voltage
230/460 V
Motor Horsepower
2 HP
Amperage
7/3.5 A
Phase
3
Voltage
115 V
Motor Horsepower
1-3/4 HP
Amperage
14 A
Phase
1
Palmgren 9681061 Belt & Disc Finishing Machine, 3.5 Amps, 2" x 42" or 1" x 42" Belt Size
Voltage
120 V
Motor Horsepower
1/3 HP
Amperage
3.5 A
Phase
1
Voltage
230 V
Motor Horsepower
5 HP
Amperage
20 A
Phase
1
Palmgren 9681093 Belt & Disc Machine W/Stand , 9.0/4.5 Amps, 6" x 48" Belt Size, 9" Disc Dia
Voltage
120/240 V
Motor Horsepower
1 HP
Amperage
9/4.5 A
Phase
1
Voltage
110 V
Amperage
.9 A