Take 15% off your entire order!

Offer applied at checkout

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Item #: WBB1101630

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$700.13 up to 10% OFF

Price: $633.00

Quantity

Customers Also Viewed

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Offices To Go™ Mesh Back Armless Task Chair - Fabric - Black

Offices To Go™ Mesh Back Armless Task Chair - Fabric - Black

Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black

Interion® Mesh Office Chair With High Back & Adjustable Arms, Leather, Black

Interion® Mesh Office Chair with Headrest, High Back & Adjustable Arms, Fabric, Black

Interion® Mesh Office Chair with Headrest, High Back & Adjustable Arms, Fabric, Black

Interion® Office Chair With High Back & Adjustable Arms, Mesh, Black

Interion® Office Chair With High Back & Adjustable Arms, Mesh, Black

Offices To Go™ Mesh Managers Chair, Black Fabric Upholstery

Features

  • Attractive, soft black mesh fabric with breathable fabric seat
  • Attractive titanium finish accents
  • Synchro-tilt chair control with infinite position tilt lock
  • Pneumatic seat height adjustment
  • Height adjustable arms with polyurethane armrests
  • Black scuff resistant tips on chair base with twin wheel carpet casters
  • Overall Dimensions: 24.5"D x 25.5"W x 36.5"H
  • Seat Height: 16 - 20"
  • Seat Width: 20"
  • Seat Depth: 19"
  • Back Width: 19"
  • Back Height: 18"
  • Arm Height: 9 - 11.5"

Weights & Dimensions

  • Width 25-1/2 IN (64.77 cm)
  • Back Height 18 IN (45.72 cm)
  • Max Seat Height 20 IN (50.8 cm)
  • Height 36-1/2 IN (92.71 cm)
  • Seat Width 20 IN (50.8 cm)
  • Min Back Height 18 IN (45.72 cm)
  • Depth 24-1/2 IN (62.23 cm)
  • Max Back Height 18 IN (45.72 cm)
  • Back Width 19 IN (48.26 cm)
  • Base 5 Legged
  • Weight Capacity 250 LBS (113.64 kg)
  • Seat Depth 19 IN (48.26 cm)
  • Min Seat Height 16 IN (40.64 cm)

Product Details

  • Swivel Yes
  • Assembly Required Unassembled
  • Seat Color Family Black
  • Type Office Chair
  • Tilt Type Center Tilt / Synchro Tilt
  • Casters Yes
  • Arm Type Adjustable
  • Seat Material Fabric
  • Description Mesh Back Task Chair
  • Number of Seats 1
  • Frame Color Family Silver
  • Brand Offices To Go
  • Back Type Mid Back
  • Warranty 5 YR
  • Manufacturers Part Number OTG11686B
  • Frame Material Steel

Compliance & Certifications

  • Certifications Greenguard, Meets or Exceeds ANSI/BIFMA Standards
  • Greenguard Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Offices To Go™ Mesh Back Managers Chair -Fabric - Black

Item #: WBB1101630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant