x

Take 15% off your entire order!

Offer applied at checkout

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Item #: WBB292467

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$94.95 ea.

Price: $474.75 / Pkg of 5

Quantity

Customers Also Viewed

Merit SS 304 Barstock Hex Head Bushing 2-1/2 x 1-1/2" NPT Male X Female

These high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER 414B-4024
  • CONNECTION TYPE MNPT X FNPT
  • CONSTRUCTION 304 Stainless Steel
  • FITTING TYPE Hex Head Bushing
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 5
  • POINT OF ORIGIN Import
  • SIZE INCHES 2-1/2 X 1-1/2
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Item #: WBB292467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant