x

Take 15% off your entire order!

Offer applied at checkout

Ss 304/304l Schedule 40 Seamless Pipe Nipple 1/8x1-1/2 Npt Male - Pkg Qty 75

Ss 304/304l Schedule 40 Seamless Pipe Nipple 1/8x1-1/2 Npt Male - Pkg Qty 75

Item #: WBB345707

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.16 ea.

Price: $162.00 / Pkg of 75

Quantity

Customers Also Viewed

Merit SS 304/304L Schedule 40 Seamless Pipe Nipple 1/8x1-1/2 NPT Male

Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our stainless steel nipples to have complete and accurate traceability. Stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER 4202-150
  • LENGTH INCHES 1-1/2 (3.81 cm)
  • CONNECTION TYPE MNPT
  • CONSTRUCTION 304L Stainless Steel
  • FITTING TYPE Seamless Pipe Nipple
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 75
  • POINT OF ORIGIN Domestic
  • SCHEDULE 40
  • SIZE INCHES 1/8 (.32 cm)
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ss 304/304l Schedule 40 Seamless Pipe Nipple 1/8x1-1/2 Npt Male - Pkg Qty 75

Ss 304/304l Schedule 40 Seamless Pipe Nipple 1/8x1-1/2 Npt Male - Pkg Qty 75

Item #: WBB345707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant