x

Take 15% off your entire order!

Offer applied at checkout

Aluminum Schedule 40 Pipe Nipple 3 X 4 Npt Male - Pkg Qty 10

Aluminum Schedule 40 Pipe Nipple 3 X 4 Npt Male - Pkg Qty 10

Item #: WBB291884

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $329.50 / Pkg of 10

Quantity

Customers Also Viewed

Merit Aluminum Schedule 40 Pipe Nipple 3 x 4 NPT Male

Aluminum nipples are produced from Seamless Aluminum Pipe, which is Alloy 6061-T6. Alloy 6061 is the least expensive and most versatile of the heat-treatable aluminum alloys. This alloy is utilized when appearance and better corrosion resistance with good strength are required. Common applications for this grade include general fluid transmission, structural, ornamental and architectural.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER 8048-400
  • LENGTH INCHES 4 (10.16 cm)
  • TYPE Schedule 40
  • STYLE Domestic
  • CONNECTION TYPE MNPT
  • CONSTRUCTION Aluminum - Sch 40
  • DIAMETER INCHES 3 (7.62 cm)
  • FITTING TYPE Nipple
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 10
  • SCHEDULE 40
  • SIZE 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Schedule 40 Pipe Nipple 3 X 4 Npt Male - Pkg Qty 10

Aluminum Schedule 40 Pipe Nipple 3 X 4 Npt Male - Pkg Qty 10

Item #: WBB291884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant